Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Test Tubes with Rim



Safely packaged test tubes with good clarity
Supplier: United Scientific™ TT9800C
This item is not returnable.
View return policy
Description
- Pre-cleaned borosilicate glass test tubes with rims
- Tubes can be used for hot or cold applications, are reusable, and can be autoclaved
Specifications
8 mL | |
Borosilicate Glass | |
72/Pk. | |
Autoclavable | |
12 mm | |
Test Tube |
100 mm | |
Cylindrical | |
Non-sterile | |
No | |
Not Included |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?