Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Test Tubes with Rim



Safely packaged test tubes with good clarity
Supplier: United Scientific™ TT9800H
This item is not returnable.
View return policy
Description
- Pre-cleaned borosilicate glass test tubes with rims
- Tubes can be used for hot or cold applications, are reusable, and can be autoclaved
Specifications
60 mL | |
Borosilicate Glass | |
72/Pk. | |
Autoclavable | |
25 mm | |
Test Tube |
150 mm | |
Cylindrical | |
Non-sterile | |
No | |
Not Included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction