Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester Polypropylene Bouffant Caps

Catalog No. p-2903505 Shop All Protective Industrial Products Inc. Products
Click to view available options
Diameter (English):
21 in.
24 in.
Size:
21 in.
24 in.
Color:
Blue
White
Quantity:
1000/Pk.
500/Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Polypropylene bouffant caps are available in blue or white in a variety of sizes.

  • Bouffants caps
  • Polypropylene
  • Choose from blue or white color
  • Available in 21, 24, or 28 in. sizes
  • Packaged in quantities of 500 or 1000 caps per case

Specifications

Product Type Bouffant
Size 24 in.
Material Polypropylene
Color Blue
Disposable Single-use
Model UB-24
Quantity 1000/Pk.
Diameter (English) 24 in.
Diameter (Metric) 60.9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.