Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan Scientific and Medical™ BPX5 GC Capillary Columns
Shop All SGE Inc. Products
Click to view available options
Diameter (Metric):
0.25 mm
0.32 mm
Film Thickness:
0.5 μm
1 µm
Length (Metric):
30 m
Description
- Very low bleed
- High temperature
- Non-polar
- Ideal for GCMS
- Applications include pesticides, herbicides, hydrocarbons, amines and phenols
Specifications
Specifications
Type | BPX5 GC Capillary Column |
Diameter (Metric) Inner | 0.25 mm |
Diameter (Metric) | 0.25 mm |
For Use With (Application) | Amines Analysis, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC-MS and Other Specific Detector Applications |
Temperature Range | -40°C to +360/370°C |
Film Thickness | 0.5 μm |
Length (Metric) | 30 m |
Material | 5% Phenyl Polysilphenylene-siloxane |
Packing Material | BPX5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction