Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Z535 Safety Signs: Wear Goggles

Catalog No. p-3887431 Shop All Brady Corporation Products
Click to view available options
Height (English):
Width (English):
Material:

ANSI Z535 Safety Signs: Wear Goggles are personal protection signs that remind employees of proper procedures to sustaining a safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance

ASTM D 1593, ANSI Z535, OSHA 1910.145

Grade

Industrial

Material

Plastic

Quantity

1 Ea.

Adhesive Type

Non-adhesive

Mounting Type

Surface Mount

For Use With (Application)

Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use

Height (English)

14 in.

Max. Temperature (English)

175°F

Min. Temperature (English)

-40°F

Thickness

0.06 in.

Width (English)

10 in.

Width (Metric)

25.4 cm

Temperature Range (Metric)

-40°C to 80°C

Temperature Range (English)

-40°F to 175°F

Dimensions (L x W)

14 x 10 in.

Displayed Text

Safety First Wear Goggles

Product Type

ANSI Z535 Safety Sign

Color

White

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.