Learn More
Brady™ StainerBondz™ Slide Labels PROMO
For a limited time, you can three Brady label rolls for the price of two.
Supplier: Brady™ THT1644812.5SCPROMO
Description
- Made of B-481 material and coupled with R6400 series ribbon
- White matte polyester
- Remains resistant when exposed to xylene and other chemicals commonly used in the slide staining process
- Bar codes remain readable and labels stay adhered to the slide
- No print removal, no label buckling, and no discoloration
- Brady IP™ enabled
Specifications
Slide Label | |
White | |
2.54 cm | |
General identification, Slide label ID | |
2.28 cm | |
Polyester | |
Label | |
0.9 in. |
Acrylic, Permanent | |
RoHS 2002/95/EC, MCV 2005/618/EC | |
0.9 in. | |
BBP™11, Brady 1244, Brady 1344 Printer | |
1 in. | |
3/Pk. | |
Matte |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.