Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter™ PR360 Plus Printer with Peel & Present

Catalog No. 19104502 Shop All Brady Corporation Products
Click to view available options
:

BradyPrinter™ PR360+ is a high performance THT printer for cable ID applications that prints labels up to 6 in. wide. The Peel & Present option separates the labels from backing.

  • BradyPrinter™ PR360+ printer is perfect for use where material has a long life expectancy
  • The printer can separate the labels from the backing material on-demand when equipped with the Peel & Present Mechanism (included)
  • Designed for 300 dpi printing on labels up to 6 in. wide in volumes of up to 7000 labels per day at 12hrs / 5 days per week operation
  • Perfect for data communications labeling, general & industrial labeling, wire & cable marking, barcode labeling, and more

Specifications

Autoclavable

Not Autoclavable

Certifications/Compliance

CB; CCC; CE; FCC Class A; UL

Color Capability

Monochrome

Description

Printer

Display

Width 60, Height 40 mm, Text 4 lines, approx. 20 characters per line

Format

Roll

Print Technology

Thermal Transfer

Product Type

Printer

Includes

CD ROM;Power Cable

Memory

64 MB

Power Supply Details

100 to 240 V, 50 to 60 Hz

Print Speed

8 in./sec.

Quantity

1 Ea.

Size (English)

17.6 x 11.9 x 10.8 in.

Warranty

5 Years

Dimensions (L x W x H)

17.6 x 11.9 x 10.8 in.

Width (English)

11.9 in.

Height (English)

10.8 in.

Depth (English)

17.6 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.