Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter™ PR600 Plus Printer

Catalog No. 19104503 Shop All Brady Corporation Products
Click to view available options
Color Capability:
Monochrome
Print Technology:
Thermal Transfer

BradyPrinter™ PR600+ is a high performance, 600 dpi THT printer for your cable ID needs, and is ideal for printing Heatex products, wire markers, and polyester labels.

  • BradyPrinter™ PR600+ printer is perfect for use where material has a long life expectancy
  • Designed for 600 dpi printing on labels up to 4 in. wide in volumes of up to 7000 labels per day at 12hrs / 5 days per week operation
  • Perfect for data communications labeling, general & industrial labeling, wire & cable marking, barcode labeling, and more
  • Includes the Brady360™ 5 year warranty that covers repair parts and labor, one print head replacement, a free loaner printer, a setup session, and more

Specifications

Product Type Printer
Autoclavable Not Autoclavable
Color Capability Monochrome
Certifications/Compliance CB; CCC; CE; FCC Class A; UL
Depth (English) 17.6 in.
Description Printer
Dimensions (L x W x H) 17.6 x 9.5 x 10.8 in.
Height (English) 10.8 in.
Includes CD ROM; Power Cable
Memory 64 MB
Power Supply Details 100 to 240 V, 50 to 60 Hz
Print Speed 4 in./sec.
Shape Rectangle
Size (English) 17.6 x 9.5 x 10.8 in.
Warranty 5 Years
Quantity 1 Ea.
Format Roll
Width (English) 9.5 in.
Print Technology Thermal Transfer
Display Width 60, Height 40 mm, Text 4 lines, approx. 20 characters per line
Width (Metric) 393.7 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.