Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ LDPE Bottles with Caps

Catalog No. p-4484625 Shop All BrandTech Scientific Products
Click to view available options
Capacity:
1.6 oz., 50 mL
16.9 oz., 500 mL
3.38 oz., 100 mL
8.45 oz., 250 mL
Diameter (English):
1.45 in.
1.69 in.
2.28 in.
2.91 in.
Closure Size:
GL 18
GL 25
Height (English):
2.87 in.
3.74 in.
5.31 in.
7.08 in.

VITLAB round bottles are made of low density polyethylene, with polypropylene screw caps

  • Light weight and break-resistant

Specifications

Capacity 1.6 oz., 50 mL
Capacity (Metric) 50 mL
Capacity (English) 1.6 oz.
Color Translucent White
Diameter (English) 1.45 in.
Material LDPE
Sterility Non-sterile
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Narrow
Height (Metric) 73 mm
Product Type LDPE Bottle
Height (English) 2.87 in.
Closure Material Polypropylene
Closure Size GL 18
Diameter (Metric) 37 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.