Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Excel-FR™ Visual Green Work Coats
Shop All Red Kap Industries Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Flame-resistant, 9 oz. twill 100% cotton
- Concealed gripper front closure and topstitched collar
- Hemmed gored sleeves with concealed gripper take up
- Color: Visual Green
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | Large |
Gender | Unisex |
Material | Cotton |
Color | Green |
Closure Type | Snaps |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Collar Type | Topstitched |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction