Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS Cage-Klenz 180 Alkaline Detergent
Cage-Klenz 180 Alkaline Detergent is a liquid, phosphate-free detergent for use in high pressure spray animal cage washing equipment. It is formulated with corrosion inhibitors for enhanced materials compatibility.
$220.50 - $7660.00
Specifications
Product Type | Detergent |
---|---|
Color-coded | No |
Form | Clear Liquid |
Scent | Unscented |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-818-866
|
STERIS
1K1801 |
55 gal. |
Each for $1,942.00
|
|
|||||
19-818-867
|
STERIS
1K1802 |
30 gal. |
Each for $1,127.00
|
|
|||||
19-818-868
|
STERIS
1K1805 |
5 gal. |
Each for $220.50
|
|
|||||
19-818-869
|
STERIS
1K18D7 |
250 gal. |
Each for $7,660.00
|
|
|||||
Description
- Cage-Klenz 180 Detergent is specially formulated to meet the unique cleaning and materials compatibility requirements found in research animal caging.
- Cage-Klenz 180 Detergent is a liquid, phosphate-free detergent for use in high pressure spray animal cage washing equipment. It is formulated with corrosion inhibitors for enhanced materials compatibility.
- Efficacy - Effectively cleans animal fats, oils and other organic cage residues in both soft and hard water
- Flexibility - Excellent materials compatibility with a wide variety of caging materials including polycarbonate
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Environmentally Friendly - phosphate-free formulation
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Specifications
Detergent | |
Clear Liquid | |
Non-sterile |
No | |
Unscented |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title