Learn More
STERIS™ Cage-Klenz 280 Acid-Based Detergent
Cage-Klenz 280 Detergent: Economical formula for hard water and urine scale removal in research animal caging. Phosphoric acid-based, materials-compatible, cost-saving, and environmentally friendly.
$253.00 - $1281.00
Specifications
Product Type | Detergent |
---|---|
Color-coded | No |
Form | Clear Liquid |
pH | 2.25 (Diluted) |
Scent | Unscented |
Catalog Number | Mfr. No. | Size | Container Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Container Type | Price | Quantity & Availability | ||||
19-999-645
|
STERIS™
1K2805 |
5 gal. | Pail |
Each for $253.00
|
|
||||
19-999-644
|
STERIS™
1K2802 |
30 gal. | Drum |
Each for $1,281.00
|
|
||||
Description
Cage-Klenz 280 Detergent is an economical detergent specially formulated to remove challenging hard water and urine scales found in research animal caging.
HOW CAGE-KLENZ 280 DETERGENT WORKS
Cage-Klenz 280 Detergent is a phosphoric acid-based detergent for use in high pressure spray animal cage washing equipment.
WHY CAGE-KLENZ 280 DETERGENT?
- Efficacy - Effectively cleans hard water and urine scale, and metal oxides in both soft and hard water
- Flexibility - Excellent materials compatibility with a wide variety of caging materials including polycarbonate
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Environmentally Friendly - formulation with biodegradable surfactants
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Physical Properties: pH (1%): 2.25, typical
Specifications
Detergent | |
Clear Liquid | |
Unscented |
No | |
2.25 (Diluted) | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.