Learn More
MP Biomedicals Calcium Free Salt Mixture
No calcium in salt mixture.
$220.00 - $4131.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290122102
|
MP Biomedicals
0290122102 |
2 kg |
Each for $220.00
|
|
|||||
MP290122110
|
MP Biomedicals
0290122110 |
10 kg |
Each for $954.00
|
|
|||||
MP290122150
|
MP Biomedicals
0290122150 |
50 kg |
Each for $4,131.00
|
|
|||||
Description
- Salt mixture for multiple uses
- No calcium in mixture
Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.