Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Freezers

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

Supplier:  H-B Instrument™ B602100000

 View more versions of this product

Catalog No. 13-202-770

Alert:

Plastic bottles as indicated in table cannot be used in ovens.


Includes: Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires : AAA battery
This item is not returnable. View return policy

Description

Description

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Specifications

±0.5°C from −20° to 70°C
±1°C from 70° to 120°C
±3°C from 200° to 300°C
Otherwise ±2°C
Electronic
64 mm
−50°C
300°C
-58°F to +572°F
30 mL
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
3.7 in.
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
6.0 in.
152 mm
0.1°C/°F
Max/Min, High/Low Alarm, Countdown Timer; 152mm Angled SS Probe/1.5m SS Cable; AAA battery required
Freezer
Freezers, Refrigerators, Incubators, Ovens
−58°F
572°F
-50°C to +300°C
Glass Bottle/Glass Beads
-20°C (Freezer Zone)
Temperature Calibration and Verification
95 mm
4.9 ft.
1.5 m
Angled Stainless Steel
2.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.