Learn More
Electron Microscopy Sciences Carbon Cohesive Sheet, 0.16 mm
These conductive cohesive sheets offer good adhesion to the specimen and yield good conductivity and background structures, even with particles as small as 15 microns. Produces minimum gas under vacuum conditions.
Thickness: 0.16 mm
Adhesive Power: 1,100 gf/25 mm
Conductive resistivity: 4,000 ohm/5 mm2
size: 5cm(W)x12cm(L)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.