Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ Conductive Latex Finger Cots
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Constructed from 100% natural rubber latex
- Consistent conductive level is ideal for use where static charge is a major concern
- Recommended for use in a cleanroom Class 100-1000 (ISO 5-6) critical environment
- Reduced protein level with low particle counts and extractables
- Tested and manufactured in ISO-compliant facilities
- Packaged in a controlled environment
Specifications
Specifications
Cleanroom Class | Class 100-1000 (ISO 5-6) |
Color | Black |
Disposable | Single-use |
Exterior Finish | No Texture |
Hand | Ambidextrous |
Material | Latex |
Powdered | Powder Free |
Product Type | Finger Cot |
Size | Small |
For Use With (Application) | Circuit Board Handling, ESD Components, Semiconductor Applications, and Static-Sensitive Electronic Devices |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction