Learn More
Carolina™ Cold Water Seaweed



A generous portion of marine algae, freshly collected and shipped from Maine, is supplied in each shipment.
$37.55 - $54.75
Specifications
For Use With (Application) | For classroom |
---|---|
Storage Requirements | 22°C |
Quantity | Ea. |
Sufficient For | Class of 30 students |
Media Type | Alga-Gro™ medium |
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog Number | Mfr. No. | Product Type | Scientific Name | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Scientific Name | Price | Quantity & Availability | ||||
S07247ND
![]() ![]() |
Carolina Biological Supply
151430 |
Ulva | Ulva |
Each for $37.55
|
|
||||
S07250ND
![]() ![]() |
Carolina Biological Supply
151420 |
Laminaria | Laminaria |
Each for $54.75
|
|
||||
Description
- Each culture contains enough material for a class of 30 students
† Due to State restrictions Ulva will not ship into: WI.
Specifications
For classroom | |
Ea. | |
Alga-Gro™ medium |
22°C | |
Class of 30 students |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.