Learn More
Carolina™ Dinoflagellates



Dinoflagellates are a large group of flagellate protists. Most are marine plankton, but they are common in fresh water habitats as well.
Supplier: Carolina Biological Supply 153290
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Description
Low light is 50 to 100 ft. candles of fluorescent light or fluorescent light from the ceiling; High light level is 200 to 400 ft. candles of fluorescent light 18 to 24 inches from the culture.
- Enough material for a class of 30 students
Specifications
22°C | |
Class of 30 students | |
Peridinium | |
High |
Ea. | |
Soil Water | |
22°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.