Learn More
Carolina™ Individual Green Algae Cultures



Green algae are eukaryotic organisms that follow a reproduction cycle called alternation of generations.
Supplier: Carolina Biological Supply 152105
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Description
Low light is 50 to 100 ft. candles of fluorescent light or fluorescent light from the ceiling; High light level is 200 to 400 ft. candles of fluorescent light 18 to 24 inches from the culture.
Specifications
Ea. | |
Carolina™ culturing algae manual | |
Alga-Gro™ seawater | |
22°C |
Cladophora | |
Class of 30 students | |
Cladophora | |
High |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.