Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Celite™ 545, MilliporeSigma™
Shop All MilliporeSigma Products
Click to view available options
Quantity:
250 g
1 kg
10 kg
Packaging:
Plastic Bottle
Description
Recommended Storage
Storage temperature: No restrictions
Specifications
Specifications
pH | 10 (100 g/L, H2O, 20°C) |
Quantity | 250 g |
Particle Size | Particle size (0.1mm): > 85 % |
Packaging | Plastic Bottle |
Solubility Information | <0.001g/L |
Safety and Handling
EINECSNumber | 272-489-0 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction