Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLview™ Sterile Cell Culture Dishes With Glass Bottom

Free of detectable DNase, RNase, human DNA. Greiner Bio-One CELLview™ Cell Culture Dishes With Glass Bottom features high transparent achromatic borosilicate glass; hydrolytic class 1 (DIN-ISO 719).

Supplier:  Greiner Bio-One 627871

 View more versions of this product

Catalog No. 07-000-236

This item is not returnable. View return policy

Description

Description

  • Non-pyrogenic
  • Non-cytotoxic
  • Free of detectable DNase, RNase, human DNA
  • High transparent achromatic borosilicate glass
  • Maximal spectral transmission, no autofluorescence, no depolarisation of light
  • Available

    Certifications

    ISO 8255-1:1986

Specifications

Specifications

Four compartment
1.9 sq. cm/compartment
Sterile
4
Yes
1.5 mL/Compartment
Polystyrene/Glass Bottom
Non-treated
Yes
Glass bottom thickness: 175 µm +/- 15 µm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.