Learn More
United Scientific™ Centrifuge Brush



These United Scientific™ Centrifuge Brushes feature tapered white nylon bristles with a white nylon fan tip provides effective cleaning action for centrifuge tubes, vials and small funnels.
Supplier: United Scientific™ UNCFBR02PK/12
Description
Tapered white nylon bristles with a white nylon fan tip provides effective cleaning action for centrifuge tubes, vials and small funnels.
- Available in 10 mL, 50 mL, and 100 mL sizes
- Pack of 12
Specifications
Centrifuge Brush | |
Tapered | |
Galvanized Steel Wire | |
Fan Tip | |
White | |
11 in. | |
50 mm |
Nylon | |
No | |
Twisted Wire | |
Non-sterile | |
Centrifuge Tubes, Vials, and Small Funnels | |
27.94 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.