Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Choline Deficient Diet, For Rats, Powder
Choline deficient diet, powder, for rats.
Supplier: MP Biomedicals 0296021120
Description
Choline deficient diet, powder, for rats. Choline deficient diet is used for the study characterization of a stereotypical cellular and extracellular adult liver progenitor cell niche in rodents and diseased human liver.Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction