Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Chromolith™ CN HPLC Column
Shop All MilliporeSigma Products
Click to view available options
Length (Metric):
25 mm
50 mm
Specifications
Specifications
Diameter (Metric) | 4.6 mm |
Length (Metric) | 25 mm |
Mobile Phase Compatibility | RP (reversed-phase, when in mode) & NP (normal-phase) |
Stationary Phase | CN |
Packing Material | Monolithic silica |
Column Type | Chromolith™ HPLC Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction