Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Citric Acid, Anhydrous, ≥99.5%, Molecular biology grade, OmniPur™, Calbiochem™,
Shop All MilliporeSigma Products
Click to view available options
Quantity:
1 kg
5 kg
Packaging:
Plastic Bottle
Plastic Drum
Description
Recommended Storage
15°C to 30°C
Specifications
Specifications
Color | White |
Percent Purity | ≥99.5% |
Grade | Molecular Biology |
Quantity | 1 kg |
Packaging | Plastic Bottle |
Physical Form | Fine Crystalline Powder |
Safety and Handling
Recommended Storage | 15°C to 30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction