Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TN1000WT Series Class 100/ISO 5 Tacky Nitrile Gloves
SDP

Catalog No. p-9159004 Shop All TechNiGlove International Inc. Products
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
This item is not returnable. View return policy
This item is not returnable. View return policy

Tacky white 12 in. nitrile cleanroom gloves maintain high grip capabilities in both wet and dry applications. Ideal for use in in pharmaceutical and biotech manufacturing.

  • Ambidextrous
  • Non-sterile
  • Powder free
  • 100% nitrile gloves
  • Processed for use in Class 100, ISO 5 cleanrooms
  • New tacky surface maintains grip in both wet and dry environments

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model TN1000WT
Packaging Type Cleanroom Bagged
Series TN1000WT
Tensile Strength 12.5 MPa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.