Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade A Vinyl
SDP

Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

$1273.00

Specifications

Base Material Polished Cast Aluminum
Footrest Size (English) 20 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Weight (English) 37 lb.
With Armrest No
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-002-369
SDP
View Documents
Marine Blue
Each for $1,273.00
Add to Cart
 
15-002-370
SDP
View Documents
Taupe
Each for $1,273.00
Add to Cart
 
15-002-371
SDP
View Documents
Borscht
Each for $1,273.00
Add to Cart
 
15-002-372
SDP
View Documents
Storm
Each for $1,273.00
Add to Cart
 
15-002-373
SDP
View Documents
Carbon
Each for $1,273.00
Add to Cart
 
15-002-374
SDP
View Documents
Sterling
Each for $1,273.00
Add to Cart
 
Description

Description

  • Medium Back
  • Adjustable from 26.25 to 36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Polished Cast Aluminum
Black-non-marring bell glides (suitable for both hard and carpeted floors)
No
Yes
Vinyl
20 in.
37 lb.
No
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.