Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Biomedix Cleanroom Connection Chemotherapy Gown
Shop All New Pig Corporation Products

Click to view available options
Size:
Small
Large
X-Large
3X-Large
Description
- Sterile gowns designed to protect you while handling chemotherapy and other cytotoxic drugs
- Ideal for oncology centers, hospitals, pharmacies and more
- Taped seams and closed-front help make these polypropylene-coated gowns impervious
- Elastic wrists and tie-back closure add protection
- Comfortable, breathable fabric that is lint- and latex-free
- Sterile cleanroom garments are designed to protect a cleanroom environment from contamination by viable organisms
- ISO 5 Class 100 compliant
- USP General Chapter 800 compliant
- Tested by the ASTM D6978-05 method for chemotherapy permeation
Specifications
Specifications
Size | Small |
Gender | Unisex |
No. of Pockets | None |
Product Type | Controlled Environments Gown |
Material | Polypropylene |
Color | White |
Closure Type | Back Ties |
Disposable | Single-use |
Sterility | Sterile |
Cuff Style | Elastic |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction