Learn More
Qorpak™ Clear Boston Round Bottles with Green Thermoset F217 and PTFE Caps
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Environmental sensitive, helps eliminate waste
- Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
- F217 has low density foam core between two solid layers of LDPE
Specifications
Capacity
1 oz., 30mL
Capacity (Metric)
30 mL
Capacity (English)
1 oz.
Color
Clear
Diameter (English)
1.22 in.
Material
Glass
Quantity
48/Cs. (Conv Pk)
Closure Color
Green
Height (Metric)
79 mm
Height (English)
3.1 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.