Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps

Catalog No. p-7145765 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
240 mL

Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps feature a wide mouth for easy removal of contents.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Material Glass (Type 3)
Quantity 48
Closure Color Black
Neck Finish 38-400
Closure Included Yes
Graduated Yes
Mouth Wide
Closure Liner Polyethylene Cone
Closure Material Phenolic
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.