Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Clear Plastic Well Plate
SDPSCI_ED

Well plates that include lids.

Supplier:  United Scientific™ F1004

 View more versions of this product

Catalog No. S01230


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart
This item is not returnable. View return policy

Description

Description

Clear polystyrene plate features deep uniform wells and include lids. Each well has an alpha-numeric marking.

  • Non-sterile plates are individually wrapped in a plastic bag
Specifications

Specifications

No Barcode
4 x 6
Clear
3.5 mL
Non-sterile
Flat Bottom (F-well)
10 mm
24-well
Not Autoclavable
Polystyrene
24
Non-treated
5 x 3.25 x 0.87 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.