Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with Thermoset F217 and PTFE Lined Caps
Click to view available options
Capacity:
128 oz., 3840 mL
16 oz., 480 mL
32 oz., 960 mL
4 oz., 120 mL
64 oz., 1920 mL
8 oz., 240 mL
Diameter (Metric):
51 mm
62 mm
79 mm
94 mm
124 mm
157 mm
Height (Metric):
86 mm
109 mm
133 mm
177 mm
214 mm
256 mm
Packaging:
Carton
Conventional Pack
Plain Carton
Description
- Features wide mouth opening
- Green thermoset closure provide chemical stability and temperature tolerant
- Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
- F217 has low density foam core between two solid layers of LDPE
- Applications include pharmaceutical, chemical, environmental and food packaging and storing
Specifications
Specifications
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (English) | 2.01 in. |
Material | Glass |
Packaging | Carton |
Quantity | 24/Cs. |
Closure Color | Green |
Height (Metric) | 86 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction