Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coconut Oil, Hydrogenated, MP Biomedicals™

Catalog No. MP290140425 Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
5 lb.
25 lb.

Coconut Oil, Hydrogenated, White Semi-solid

  • Coconut oil is a common ingredient of animal diet.

Chemical Identifiers

Synonym Coconut fat, Coconut oil from Cocos nucifera, Copra oil

Specifications

Melting Point 77.0°F (literature)
Color White
Quantity 25 lb.
Physical Form Semi-solid
storageNote1 Store at Room Temperature (15-30°C).
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.