Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K2 Scientific Combination Refrigerator and Freezer

K2’s freestanding or built-in undercounter refrigerators and freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
Supplier: K2 Scientific K202SDRK204SDF
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Variable (cycle) defrost Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- Three white epoxy-coated wire shelves standard
- Shelves are adjustable by 1 in. increments
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Forced air circulation aids temperature stability and uniformity
- Leveling legs
- Keyed door lock
- Remote alarm contacts 0.5 in. temperature probe and data logger access port
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Specifications
Combination Refrigerator/Freezer | |
2 cu. ft. | |
57 L | |
2°C to 8°C | |
±2°C | |
2 | |
Bottom-mounted | |
Data Logger | |
R600A | |
White Powder-coated | |
Painted Steel | |
Freestanding | |
Leveling Feet | |
Ventilated | |
3 in. | |
10 Years | |
2.76 kWh/day | |
15 | |
115 V | |
276 W |
4 cu. ft. | |
113 L | |
-10°C to -25°C | |
4°C and -20°C | |
Solid | |
6 | |
Automatic (Refrigerator), Manual (Freezer) | |
Key Lock | |
Steel | |
CFC-free | |
ENERGYSTAR, cULus, EPA SNAP, ISO 9001 | |
LED | |
White | |
Storage of Biological Samples | |
K202SDR-K204SDF | |
2 Years Parts and Labor | |
3.2 A | |
NEMA 5-15 | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction