Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs

CONSTIX™ Sealed Polyester Swabs consists of 100% polyester fabric that is thermally bonded to a polypropylene handle.
Supplier: Contec™ SP9
Description
- Head is constructed without adhesives or binders.
- Durable, absorbent and features extremely low particles and residue levels.
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Compatible with most common solvents, such as alcohols and ketones
- Flexible tip option provides a softer application on surfaces and enables access to very small areas and component
- Nonwoven polyester head option provides enhanced sorbency for non-aqueous solutions
- Large paddle swab head option provides broader surface coverage in critical applications
Specifications
0.09 in. | |
Swab | |
70.4 mm | |
3.9 x 10.7 mm | |
Non-sterile | |
Polypropylene | |
Knit Polyester |
2.8 in. | |
2.3 mm | |
Flex-tip | |
0.15 x 0.42 in. | |
Thermal | |
Flexible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction