Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONSTIX™ Sealed Polyester Swabs
BIOPHARMA

CONSTIX™ Sealed Polyester Swabs consists of 100% polyester fabric that is thermally bonded to a polypropylene handle.

Supplier:  Contec™ SP10N

 View more versions of this product

Catalog No. 19-200-116


Description

Description

  • Head is constructed without adhesives or binders.
  • Durable, absorbent and features extremely low particles and residue levels.
  • Polyester head provides enhanced sorbency, particle entrapment, and removal
  • Compatible with most common solvents, such as alcohols and ketones
  • Flexible tip option provides a softer application on surfaces and enables access to very small areas and component
  • Nonwoven polyester head option provides enhanced sorbency for non-aqueous solutions
  • Large paddle swab head option provides broader surface coverage in critical applications
Specifications

Specifications

0.09 in.
Swab
70.1 mm
3.3 x 10.8 mm
Non-sterile
Polypropylene
Non-woven Polyester
2.8 in.
2.3 mm
Flex-tip
0.13 x 0.43 in.
Thermal
Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.