Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ CONTEXT™ Cleanroom Paper and Notebooks

CONTEXT™ Cleanroom Documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination. Available in 8.5 x 11 in., A4, and 11 x 17 in. sizes.
Supplier: Contec™ CNBK5585W
This item is not returnable.
View return policy
Description
CONTEXT™ paper uses Munising Bond material made from synthetic polymer-saturated cellulose that provides optimal smoothness and natural enhanced writeability.- High brightness, high opacity
- Ultra low particle generation
- Ultra low metallic ion content
- High tear and tensile strength
- Heat resistant
- Compatible with standard and high-speed laser printers
- Compatible with wet and dry copy systems
- Ideal for recording notes and instructions
Specifications
Munising Bond Material From Synthetic Polyer-saturated Cellulose | |
5.5 in. | |
White | |
5.5 x 8.5 in. | |
Recording notes and work instructions | |
No | |
20 Notebooks/Cs. | |
18 lb. |
Yes | |
8.5 in. | |
CONTEXT™ 50-Sheet Spiral College-Ruled Notebook, Plastic Cover | |
Autoclavable | |
Standard and high-speed laser printers; wet and dry copy systems | |
CONTEXT™ Cleanroom Documentation | |
Non-sterile | |
67 gsm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction