Learn More
Contec™ CONTEXT™ Cleanroom Paper and Notebooks

Contec™ CONTEXT™ Cleanroom Documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination. Available in 8.5 x 11 in., A4, and 11 x 17 in. sizes, CONTEXT™ paper uses Munising Bond material made from synthetic polymer-saturated cellulose that provides optimal smoothness and natural enhanced writeability.
Supplier: Contec™ CNTX8511Y
Description
- High brightness, high opacity
- Ultra low particle generation
- Ultra low metallic ion content
- High tear and tensile strength
- Heat resistant
- Compatible with standard and high-speed laser printers
- Compatible with wet and dry copy systems
- Ideal for recording notes and instructions
Specifications
Munising Bond Material from Synthetic Polyer-saturated Cellulose | |
8.5 in. | |
Yellow | |
14 x 28 cm (8.5 x 11 in.) | |
Single-use | |
Standard and high-speed laser printers; wet and dry copy systems | |
CONTEXT™ Cleanroom Documentation | |
Non-sterile | |
83 gsm |
No | |
11 in. | |
CONTEXT™ Unruled Paper | |
Autoclavable | |
Recording notes and work instructions | |
Yes | |
250 Sheets/Pk., 10 Packs/Cs. | |
22 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.