Learn More
Copper Standard, 20 ppm Cu, Ricca Chemical
Shop All Ricca Chemical Company Products

Specifications
Packaging
Natural Poly Bottle
Quantity
500 mL
Color
Blue
Concentration or Composition Notes
20ppm Cu
Equivalence
1 mL = 0.02 mg Cu
Physical Form
Liquid
Chemical Name or Material
Copper Standard
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.