Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube

Catalog No. p-4677514 Shop All Corning Products
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
Capacity (English):
5.07 oz.
8.45 oz.
16.9 oz.
16.90 oz.
33.8 oz.
33.81 oz.
Includes:
Male Luer Lock Tubing Connection
Male MPC Tubing Connection
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile, graduated disposable bottles

Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
 

  • Made from optically clear polystyrene
  • Sterilized to SAL 10−6

Specifications

Capacity (Metric) 150 mL
Capacity (English) 5.07 oz.
Diameter (English) 1.7 in.
For Use With (Application) Easy grip
Includes Male MPC Tubing Connection
Material Polystyrene
No. per Case 8/Cs.
No. per Pack 1/Pk.
Sterility Sterile
Closure Color Orange
Disposable Single-use
Graduated Yes
Product Type Media Storage Bottle
Closure Material HDPE
Closure Size 45 mm
Diameter (Metric) 45 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.