Learn More
Corning™ Pouring Rings

Shop All Corning Products


Description
These are various sizes and types of screw caps for use with storage bottles.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Color | Clear |
Diameter (English) Outer Neck | 1.26 in. |
Diameter (Metric) Outer Neck | 32 mm |
Material | Polypropylene |
No. per Case | 50/Cs. |
No. per Pack | 50/Pk. |
Quantity | 50 Pk. |
Sterility | Non-sterile |
For Use With (Equipment) | Used with Plastic storage bottle |
Closure Size | GL 32 |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.