Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Test Tubes

Beaded rim for durability.
Supplier: Corning™ 980012/EMD
This item is not returnable.
View return policy
Description
- Made from special tubing to provide optimum wall thickness
- Beaded rims are fire-polished
- All tubes have enamel marking spots except the 0.98 in. (25mm) size
Specifications
Plain Beaded Rim | |
75 mm | |
Marking Spot | |
No |
5 mL | |
Borosilicate Glass | |
Non-sterile | |
12 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?