Learn More
Thermo Scientific™ CryoMed™ Controlled Rate Freezers PROMO
These CryoMed™ Controlled Rate Freezers (CRF) are designed with reliability, protection, and data traceability in mind for your sample preparation and GMP production needs.
Supplier: Thermo Scientific™ TSCM48EAPM
Description
User-friendly operation with enhanced data traceability
- Intuitive touchscreen display allows for easy set-up, operation, and review of a freezing run
- Six pre-set freezing profiles and space for up to 14 user-defined, 'custom' freeze profiles
- Integrated touchscreen UI logs usage and events to support 21 CFR part 11 requirements
- USB data export of .pdf file run logs support 21 CFR part 11
- User security: 3 levels of user accessibility
- 'Run last' feature allows the same profile to be run consecutively with the touch of a button
- PC interface software provides remote operation capabilities, run review, and custom profile creation
Real-time run monitoring for sample protection
- Chamber and sample temperatures are monitored by Type T thermocouples, eliminating lag time and providing 'real time' responsiveness
- Standard alarms to alert users of thermocouple failures, heater malfunction, high/low temperature limits, temperature tracking, power failure, and completion of run
- Remote alarm contacts
- Optional thermal printer
Reliable temperature performance for high throughput usage
- Dual solenoid valves are designed to balance LN2 injection volume for precise temperature control and accelerated freezing
- Preventative maintenance indicator for LN2 solenoid replacement limits downtime
- Temperature control and uniformity achieved via an air-handling and liquid nitrogen injection ring system
- Compatible with VHP cleaning techniques
- Environmentally friendly insulating foam
- Type 304 stainless steel with exterior powder-coat finish
Warranty varies by region. Check with your local representative for more information.
Specifications
Freezer with Printer | |
48 L | |
Stainless Steel | |
cULus | |
TSCM48EA | |
61 x 125.2 x 55.1 cm (24.3 x 49.3 x 21.7 in.) | |
USB | |
PC Interface Software Supported | |
12 A | |
120 V | |
<1185 Vials | |
86.6 kg |
1.7 cu. ft. | |
-180°C to +50°C | |
Powder-coated Steel | |
Touchscreen | |
Front-loading | |
33 x 48.3 x 30.5 cm (13 x 19 x 12 in.) | |
Yes | |
Thermo Fisher Connect | |
NEMA 5-15 P | |
60 Hz | |
191 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.