Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Culture Tubes with Screw-Cap Finish
SDPSCI_ED

United Scientific™ Glass Disposable Culture Tubes with Screw-Cap finish, screw cap not included.

Supplier:  United Scientific™ DCTSC16100

 View more versions of this product

Catalog No. S89590


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart
This item is not returnable. View return policy

Description

Description

Manufactured from 5.1 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements, these test tubes are great for any lab.

  • Each tube has a marking spot and reference mark for orientation
  • Threaded neck to accept screw cap, not included
  • Volume Sizes: 8 mL, 12 mL, 16 mL, 20 mL, 30 mL, and 33 mL
Specifications

Specifications

12 mL
Borosilicate Glass
Non-sterile
No
Culture Tube
100 mm
Cylindrical
Autoclavable
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.