Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Belt Loop D-ring
3M™ DBI-SALA™ Belt Loop D-ring used for tying off tools from belt
$16.94 - $149.24
Specifications
Load Bearing Capacity (English) | 5 lb. |
---|---|
Load Bearing Capacity (Metric) | 2.3 kg |
Product Type | Belt Loop D-Ring |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-809-501
|
3M™
7012818151 |
1/Cs. |
Case for $16.94
|
|
|||||
19-809-504
|
3M™
7100310178 |
10/Cs. |
Case for $149.24
|
|
|||||
Description
- Used for tying off tools from belt
- Compatible with all 3M™ DBI-SALA™ tool belts
- Third party certified to a 5 lb. (2.3 kg) maximum capacity
- Creates an instant attachment point that is load rated for 5 lbs
Specifications
5 lb. | |
2.3 kg | |
Belt Loop D-Ring |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.