Learn More
3M™ DBI-SALA™ Bosun Chair
'3M™ DBI-SALA™ Bosun Chair with rigid board, suspension D-rings, body belt and adjustable leg/shoulder straps.''
Supplier: 3M™ 7100228408
Description
- Built-in dual suspension D-rings
- Integrated tongue buckle body belt and hip pad
- Back D-ring for tagline or tools
- Adjustable leg and shoulder straps
- Durable polyester construction
- High strength corrosion resistant hardware
- Compact and lightweight design
Specifications
310 lb. | |
Universal | |
3.6 kg | |
A personnel riding system | |
Backup Fall Arrest System |
8 lb. | |
OSHA 1910.66, OSHA 1926.502 | |
141 kg | |
Bosun Chair with Belt and Support Straps |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.