Learn More
3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Climbing/Positioning Safety Harness
The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Climbing/Positioning Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.
Supplier: 3M™ 7012817748
Description
- Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
- Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
- D-Ring Position: Back, Front, Hip
- Padding Location: Back, Leg
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
- Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
- Automatic stand-up D-ring enables efficient dorsal connections
- Low-profile suspension trauma strap design integrated between harness webbing
- Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
- Number of Connection Points: 4
Specifications
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 | |
Construction, General Industrial, General Manufacturing, Transportation | |
Polyester | |
420 lb. | |
Tongue Buckle |
190 kg | |
Pass-Through | |
Climbing/Positioning Safety Harness | |
Large | |
Back, Front, Hip |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.