Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ X200 Comfort Wind Energy Climbing/Positioning Safety Harness

The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Wind Energy Climbing/Positioning Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.

$844.73

Specifications

Buckle Style (Chest) Dual Lock Quick Connect
Buckle Style (Leg) Dual Lock Quick Connect
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
Certifications/Compliance ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
17-009-928
View Documents
3M™
7100281823
Small
Each for $844.73
Add to Cart
 
17-009-929
View Documents
3M™
7012817869
Medium
Each for $844.73
Add to Cart
 
17-009-930
View Documents
3M™
7012817870
Large
Each for $844.73
Add to Cart
 
17-009-931
View Documents
3M™
7012817871
X-Large
Each for $844.73
Add to Cart
 
17-009-932
View Documents
3M™
7012817872
2X-Large
Each for $844.73
Add to Cart
 
Description

Description

  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
    • D-Ring Position: Back, Front, Hip
    • Padding Location: Back, Hip, Leg
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
  • Automatic stand-up D-ring enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Number of Connection Points: 4
Specifications

Specifications

Dual Lock Quick Connect
420 lb.
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Back, Front, Hip
Polyester
Dual Lock Quick Connect
190 kg
Safety Harness
Construction, General Industrial, General Manufacturing, Transportation
Videos
SDS
Documents

Documents

Product Certifications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.