Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Label

Catalog No. p-200087470
Click to view available options
Dimensions (LxW):

Labels with a 3 in. core designed for Zebra™ Intermec, Datamax™, and other printers. Maximum 8 in. outer diameter, fits printers using 3 in. cores and accepting 8 in. outer diameter rolls.

  • Multi-Purpose Labels
  • 3 in. Core - for Zebra™ Intermec, Datamax™, and other printers
  • 1/8 in. corner radius
  • Perforated, 1/8 in. gap between labels
  • Maximum 8 in. outer diameter, fits printers using 3 in. cores and accepting 8 in. outer diameter rolls
  • Glove-Friendly permanent adhesive

Specifications

Adhesive Type

Permanent Acrylic

Coating

None

Color

White

Finish

Matte White

Format

Die-cut

Material

Paper

Printable Sides

Single-side Printable

Print Technology

Direct Thermal

Product Type

Direct Thermal Printable Label

Sterility

Non-sterile

Dimensions (LxW)

3 x 3 in.

Length (English)

3 in.

Width (English)

3 in.

Width (Metric)

7.62 cm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.