Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ DispoPipette Single-Use DispoSampler
DispoPipette for taking samples of liquids which are low in viscosity. Disposable DispoPipette samplers are produced under clean-room conditions, they are dust free and individually packed in film. Optionally available as sterilized with gamma rays.
$305.00 - $440.00
Specifications
Autoclavable | No |
---|---|
Certifications/Compliance | EU foodstuffs, FDA |
Color | White |
Description | DispoSampler |
Product Type | Samplers |
Catalog Number | Mfr. No. | Sterility | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Capacity | Price | Quantity & Availability | ||||
03-406-134
|
Dynalon™
8539335500 |
Non-sterile | 100mL |
Pack of 20 for $305.00
|
|
||||
03-406-135
|
Dynalon™
8539335501 |
Sterile |
Pack of 20 for $387.50
|
|
|||||
03-406-140
|
Dynalon™
8539335531 |
Non-sterile | 200mL |
Pack of 20 for $374.00
|
|
||||
03-406-141
|
Dynalon™
8539335532 |
Pack of 20 for $440.00
|
|
||||||
Description
- For disposable use
- Individually packaged
- 21mm diameter
- With EU foodstuffs and FDA compliance
- Optionally sterilized by gamma rays
- Lot Number included on packaging
- Production, assembly and packaging in class 7 clean room (10,000)
Compliance
EU foodstuffs, FDA
Specifications
No | |
White | |
Samplers | |
Low viscosity liquids | |
HDPE | |
-100° to 120°C |
EU foodstuffs, FDA | |
DispoSampler | |
Yes | |
500mm | |
−148° to 248°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title